FORMAT
Lame de scie a archet denture rabot 300mm
Numéro d`article ERIKS: 12739212
Article de catalogue 1: 74171300
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "bow saw blade plane toothed 300mm",
"item_id": "gr0000001363762",
"material_number": "12739212",
"price": "1.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade plane toothed 300mm",
"item_id": "gr0000001363762",
"material_number": "12739212",
"price": "1.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Lame de scie a archet denture rabot 610mm
Numéro d`article ERIKS: 12739214
Article de catalogue 1: 74171610
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "bow saw blade plane toothed 610mm",
"item_id": "gr0000001361953",
"material_number": "12739214",
"price": "2.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade plane toothed 610mm",
"item_id": "gr0000001361953",
"material_number": "12739214",
"price": "2.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Lame de scie a archet denture rabot 762mm
Numéro d`article ERIKS: 12739217
Article de catalogue 1: 74171762
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "bow saw blade plane toothed 762mm",
"item_id": "gr0000001363084",
"material_number": "12739217",
"price": "2.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade plane toothed 762mm",
"item_id": "gr0000001363084",
"material_number": "12739217",
"price": "2.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}