|
BAHCO
Scies de lame a main longeur 150 mm, dents par inch 15
Numéro d`article ERIKS: 23114972
Article de catalogue 1: 228-15-5P
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "handsawblade length 150 mm, teeth per inch 15",
"item_id": "gr0000000466498",
"material_number": "23114972",
"price": "4.07",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handsawblade length 150 mm, teeth per inch 15",
"item_id": "gr0000000466498",
"material_number": "23114972",
"price": "4.07",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0045",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Scies de lame a main longeur 150 mm, dents par inch 32
Numéro d`article ERIKS: 23114973
Article de catalogue 1: 228-32-100P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "handsawblade length 150 mm, teeth per inch 32",
"item_id": "gr0000000510813",
"material_number": "23114973",
"price": "25.12",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handsawblade length 150 mm, teeth per inch 32",
"item_id": "gr0000000510813",
"material_number": "23114973",
"price": "25.12",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0045",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Scies de lame a main longeur 150 mm, dents par inch 32
Numéro d`article ERIKS: 23114974
Article de catalogue 1: 228-32-5P
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "handsawblade length 150 mm, teeth per inch 32",
"item_id": "gr0000000516667",
"material_number": "23114974",
"price": "4.07",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handsawblade length 150 mm, teeth per inch 32",
"item_id": "gr0000000516667",
"material_number": "23114974",
"price": "4.07",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0045",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Scies de lame a main longeur 150 mm, dents par inch 32
Numéro d`article ERIKS: 23114971
Article de catalogue 1: 228-32-10P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "handsawblade length 150 mm, teeth per inch 32",
"item_id": "gr0000000520777",
"material_number": "23114971",
"price": "4.8",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handsawblade length 150 mm, teeth per inch 32",
"item_id": "gr0000000520777",
"material_number": "23114971",
"price": "4.8",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0045",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|