|
BESSEY
Presse a vis a serrage parallele T.1 36mm
Numéro d`article ERIKS: 12567095
Article de catalogue 1: 50940001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "parallel screw clamps sz.1 36mm",
"item_id": "gr0000001268969",
"material_number": "12567095",
"price": "11.68",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel screw clamps sz.1 36mm",
"item_id": "gr0000001268969",
"material_number": "12567095",
"price": "11.68",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0025_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BESSEY
Presse a vis a serrage parallele T.2 46mm
Numéro d`article ERIKS: 12567096
Article de catalogue 1: 50940002
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "parallel screw clamps sz.2 46mm",
"item_id": "gr0000001264449",
"material_number": "12567096",
"price": "14",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel screw clamps sz.2 46mm",
"item_id": "gr0000001264449",
"material_number": "12567096",
"price": "14",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0025_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BESSEY
Presse a vis a serrage parallele T.3 60mm
Numéro d`article ERIKS: 12567097
Article de catalogue 1: 50940003
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "parallel screw clamps sz.3 60mm",
"item_id": "gr0000001263635",
"material_number": "12567097",
"price": "17.37",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel screw clamps sz.3 60mm",
"item_id": "gr0000001263635",
"material_number": "12567097",
"price": "17.37",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0025_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BESSEY
Presse a vis a serrage parallele T.4 87mm
Numéro d`article ERIKS: 12567098
Article de catalogue 1: 50940004
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "parallel screw clamps sz.4 87mm",
"item_id": "gr0000001269238",
"material_number": "12567098",
"price": "23.95",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel screw clamps sz.4 87mm",
"item_id": "gr0000001269238",
"material_number": "12567098",
"price": "23.95",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0025_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BESSEY
Presse a vis a serrage parallele T.5 116mm
Numéro d`article ERIKS: 12567099
Article de catalogue 1: 50940005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "parallel screw clamps sz.5 116mm",
"item_id": "gr0000001269487",
"material_number": "12567099",
"price": "32.27",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel screw clamps sz.5 116mm",
"item_id": "gr0000001269487",
"material_number": "12567099",
"price": "32.27",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0025_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|