BESSEY
Presse a vis en C acier T.1 60mm
Numéro d`article ERIKS: 23141034
Article de catalogue 1: 51120006
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "c screw clamp steel sz.1 60mm",
"item_id": "gr0000000443720",
"material_number": "23141034",
"price": "48",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "c screw clamp steel sz.1 60mm",
"item_id": "gr0000000443720",
"material_number": "23141034",
"price": "48",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BESSEY
Presse a vis en C acier T.2 100mm
Numéro d`article ERIKS: 23141035
Article de catalogue 1: 51120010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "c screw clamp steel sz.2 100mm",
"item_id": "gr0000000487188",
"material_number": "23141035",
"price": "66.79",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "c screw clamp steel sz.2 100mm",
"item_id": "gr0000000487188",
"material_number": "23141035",
"price": "66.79",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BESSEY
Presse a vis en C acier T.3 120mm
Numéro d`article ERIKS: 23141036
Article de catalogue 1: 51120012
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "c screw clamp steel sz.3 120mm",
"item_id": "gr0000000495293",
"material_number": "23141036",
"price": "79.84",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "c screw clamp steel sz.3 120mm",
"item_id": "gr0000000495293",
"material_number": "23141036",
"price": "79.84",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BESSEY
Presse a vis en C acier T.4 150mm
Numéro d`article ERIKS: 23141037
Article de catalogue 1: 51120015
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "c screw clamp steel sz.4 150mm",
"item_id": "gr0000000448836",
"material_number": "23141037",
"price": "89.97",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "c screw clamp steel sz.4 150mm",
"item_id": "gr0000000448836",
"material_number": "23141037",
"price": "89.97",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BESSEY
Presse a vis en C acier T.5 200mm
Numéro d`article ERIKS: 23141038
Article de catalogue 1: 51120020
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "c screw clamp steel sz.5 200mm",
"item_id": "gr0000000478497",
"material_number": "23141038",
"price": "113.89",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "c screw clamp steel sz.5 200mm",
"item_id": "gr0000000478497",
"material_number": "23141038",
"price": "113.89",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}