FACOM
Serre-joint à engrenage - 272.300L - à saillie large 300mm
Numéro d`article ERIKS: 23445514
Article de catalogue 1: 272.300L
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "geared clamp - 272.300l - with wide potrusion 300mm",
"item_id": "gr0000000662314",
"material_number": "23445514",
"price": "121.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared clamp - 272.300l - with wide potrusion 300mm",
"item_id": "gr0000000662314",
"material_number": "23445514",
"price": "121.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FACOM
Serre-joint à engrenage - 272.400L - à saillie large 400mm
Numéro d`article ERIKS: 23445515
Article de catalogue 1: 272.400L
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "geared clamp - 272.400l - with wide potrusion 400mm",
"item_id": "gr0000000691532",
"material_number": "23445515",
"price": "128.61",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared clamp - 272.400l - with wide potrusion 400mm",
"item_id": "gr0000000691532",
"material_number": "23445515",
"price": "128.61",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FACOM
Serre-joint à engrenage - 272.600L - à saillie large 600mm
Numéro d`article ERIKS: 23445516
Article de catalogue 1: 272.600L
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "geared clamp - 272.600l - with wide potrusion 600mm",
"item_id": "gr0000000607843",
"material_number": "23445516",
"price": "143.47",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared clamp - 272.600l - with wide potrusion 600mm",
"item_id": "gr0000000607843",
"material_number": "23445516",
"price": "143.47",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FACOM
Serre-joint à engrenage - 272.1000L - à saillie large 1000mm
Numéro d`article ERIKS: 23445517
Article de catalogue 1: 272.1000L
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "geared clamp - 272.1000l - with wide potrusion 1000mm",
"item_id": "gr0000000631955",
"material_number": "23445517",
"price": "172.99",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared clamp - 272.1000l - with wide potrusion 1000mm",
"item_id": "gr0000000631955",
"material_number": "23445517",
"price": "172.99",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}