|
METABO
Batterie 18 V, 2,0 Ah, Li-Power
Numéro d`article ERIKS: 12647961
Article de catalogue 1: 625596000
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "battery pack 18 v, 2.0 ah, li-power",
"item_id": "gr0000001331133",
"material_number": "12647961",
"price": "62.02",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr_ec002124_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery pack 18 v, 2.0 ah, li-power",
"item_id": "gr0000001331133",
"material_number": "12647961",
"price": "62.02",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr_ec002124_0045_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
METABO
Batterie 18 V/LiHD 4,0 Ah
Numéro d`article ERIKS: 13561207
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "battery pack 18 volt /lihd 4.0 ah",
"item_id": "g1579278047129127",
"material_number": "13561207",
"price": "120.88",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr_ec002124_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery pack 18 volt /lihd 4.0 ah",
"item_id": "g1579278047129127",
"material_number": "13561207",
"price": "120.88",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr_ec002124_0045_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|