|
BOSCH
Batterie 18 V type GBA 2.0Ah Professional
Numéro d`article ERIKS: 13014478
Article de catalogue 1: 1 600 Z00 036
Article de catalogue 2: 1600Z00036
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "battery pack 18v type gba 2.0ah professional",
"item_id": "gr551950840460",
"material_number": "13014478",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr1172652508792194",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Batterie 18 V type GBA 4.0Ah Professional
Numéro d`article ERIKS: 12570205
Article de catalogue 1: 1 600 Z00 038
Article de catalogue 2: 1600Z00038
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "battery pack 18v type gba 4.0ah professional",
"item_id": "gr0000001275031",
"material_number": "12570205",
"price": "81.55",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr1172652508792194",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery pack 18v type gba 4.0ah professional",
"item_id": "gr0000001275031",
"material_number": "12570205",
"price": "81.55",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr1172652508792194",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Batterie 18 V type GBA 5.0Ah Professional
Numéro d`article ERIKS: 12584728
Article de catalogue 1: 1 600 A00 2U5
Article de catalogue 2: 1600A002U5
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "battery pack 18v type gba 5.0ah professional",
"item_id": "g17953294271566936",
"material_number": "12584728",
"price": "89.95",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr1172652508792194",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery pack 18v type gba 5.0ah professional",
"item_id": "g17953294271566936",
"material_number": "12584728",
"price": "89.95",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr1172652508792194",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|