|
METABO
Jeu de base chargeur LC 40 + batteries 10,8V 2,0Ah + 5,2Ah
Numéro d`article ERIKS: 12678107
Article de catalogue 1: 685067000
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "basic set mix charger lc 40 + batteries 10,8v 2,0ah + 5,2ah",
"item_id": "gr0000001325897",
"material_number": "12678107",
"price": "0",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
METABO
Jeu de base chargeur LC 40 + batteries 10,8V 2x2,0Ah
Numéro d`article ERIKS: 12678106
Article de catalogue 1: 685066000
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "basic set charger lc 40 + batteries 10,8v 2x2,0ah",
"item_id": "gr0000001325899",
"material_number": "12678106",
"price": "0",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
METABO
Set de batteries 2x LIHD 5.5 Ah 18V + chargeur ASC 145
Numéro d`article ERIKS: 13548109
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "battery set 2 x lihd 5.5 ah 18v + charger asc 145",
"item_id": "g5183804408055858",
"material_number": "13548109",
"price": "252.45",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery set 2 x lihd 5.5 ah 18v + charger asc 145",
"item_id": "g5183804408055858",
"material_number": "13548109",
"price": "252.45",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
METABO
Set de base LIHD 3x 4Ah - chargeur ASC 55
Numéro d`article ERIKS: 13548111
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "basic-set lihd 3x 4ah - charger asc 55",
"item_id": "g5183804408056017",
"material_number": "13548111",
"price": "252.45",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "basic-set lihd 3x 4ah - charger asc 55",
"item_id": "g5183804408056017",
"material_number": "13548111",
"price": "252.45",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|