|
BOSCH
Boulonneuse GDX 18v-180 lader+bat
Numéro d`article ERIKS: 13575524
Article de catalogue 1: 0 601 9G5 200
Article de catalogue 2: 06019G5200
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "impact wrench gdx 18v-180 lader+bat",
"item_id": "g1579278045158740",
"material_number": "13575524",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Boulonneuse GDS 18V-300
Numéro d`article ERIKS: 13686910
Article de catalogue 1: 06019D8202
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "wrench gds 18v-300",
"item_id": "g1579278047113223",
"material_number": "13686910",
"price": "472.52",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wrench gds 18v-300",
"item_id": "g1579278047113223",
"material_number": "13686910",
"price": "472.52",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Visseuse à chocs/Boulonneuse sans fil GDX 18V-200 C body
Numéro d`article ERIKS: 14010470
Article de catalogue 1: 06019G4202
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "accu impact screwdriver gdx 18v-200 c body",
"item_id": "g1579278047113542",
"material_number": "14010470",
"price": "210.24",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "accu impact screwdriver gdx 18v-200 c body",
"item_id": "g1579278047113542",
"material_number": "14010470",
"price": "210.24",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH
Boulonneuse GDX 18V-200 + 2x GBA 18V + GAL 18V-40 prof + L-Case
Numéro d`article ERIKS: 14159644
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "impact wrench gdx 18v-200+ 2x gba 18v + gal 18v-40 prof + l-case",
"item_id": "g1579278047128158",
"material_number": "14159644",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSCH
Boulonneuse GDS 18 V-300 2x5,0Ah
Numéro d`article ERIKS: 13673294
Article de catalogue 1: 06019D8202
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "impact wrench gds 18 v-300 2x5,0ah",
"item_id": "g1579278047129021",
"material_number": "13673294",
"price": "472.52",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench gds 18 v-300 2x5,0ah",
"item_id": "g1579278047129021",
"material_number": "13673294",
"price": "472.52",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOSCH
GDS 18V-300
Numéro d`article ERIKS: 13663833
Article de catalogue 1: 06019D8200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "gds 18v-300",
"item_id": "g1579278047129444",
"material_number": "13663833",
"price": "236.24",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gds 18v-300",
"item_id": "g1579278047129444",
"material_number": "13663833",
"price": "236.24",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOSCH
Boulonneuse GDS 18 V-200 C C&G Body
Numéro d`article ERIKS: 14107499
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "impact wrench gds 18 v-200 c c&g body",
"item_id": "g1579278047129563",
"material_number": "14107499",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr7617245016636682",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|