|
BOSCH
Universal shear GUS 12V-300 2 x 2,0Ah AL1130CV L-Boxx
Numéro d`article ERIKS: 12406365
Article de catalogue 1: 0 601 9B2 904
Article de catalogue 2: 06019B2904
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "universal shear gus 12v-300 2 x 2,0ah al1130cv l-boxx",
"item_id": "gr3766080261404580",
"material_number": "12406365",
"price": "267.87",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"multifunctional machines",
"item_category4": "pr1440399002776",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal shear gus 12v-300 2 x 2,0ah al1130cv l-boxx",
"item_id": "gr3766080261404580",
"material_number": "12406365",
"price": "267.87",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"multifunctional machines",
"item_category4": "pr1440399002776",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Ciseaux universels GUS 12V-300 Body
Numéro d`article ERIKS: 12734724
Article de catalogue 1: 0 601 9B2 905
Article de catalogue 2: 06019B2905
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "universal shears body gus 12v-300",
"item_id": "gr0000001346608",
"material_number": "12734724",
"price": "153.55",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"multifunctional machines",
"item_category4": "pr1440399002776",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal shears body gus 12v-300",
"item_id": "gr0000001346608",
"material_number": "12734724",
"price": "153.55",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"multifunctional machines",
"item_category4": "pr1440399002776",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|