|
BOSCH
Outil multifonctions GOP 18V-28 Body L-Boxx
Numéro d`article ERIKS: 13016698
Article de catalogue 1: 0 601 8B6 001
Article de catalogue 2: 06018B6001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "multi cutter gop 18v-28 body l-boxx",
"item_id": "gr551950840727",
"material_number": "13016698",
"price": "255.31",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"multifunctional machines",
"item_category4": "pr7617245016636808",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "multi cutter gop 18v-28 body l-boxx",
"item_id": "gr551950840727",
"material_number": "13016698",
"price": "255.31",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"multifunctional machines",
"item_category4": "pr7617245016636808",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Outil multifonctions GOP 18V-28 2x5Ah L-Boxx
Numéro d`article ERIKS: 13016697
Article de catalogue 1: 0 601 8B6 003
Article de catalogue 2: 06018B6003
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "multi cutter gop 18v-28 2x5ah l-boxx",
"item_id": "gr551950840757",
"material_number": "13016697",
"price": "550.99",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"multifunctional machines",
"item_category4": "pr7617245016636808",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "multi cutter gop 18v-28 2x5ah l-boxx",
"item_id": "gr551950840757",
"material_number": "13016697",
"price": "550.99",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"multifunctional machines",
"item_category4": "pr7617245016636808",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Multitool GOP 12 V-28
Numéro d`article ERIKS: 13501549
Article de catalogue 1: 06018B5002
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "multitool gop 12 v-28",
"item_id": "g1579278047130059",
"material_number": "13501549",
"price": "153.55",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"multifunctional machines",
"item_category4": "pr7617245016636808",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "multitool gop 12 v-28",
"item_id": "g1579278047130059",
"material_number": "13501549",
"price": "153.55",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"multifunctional machines",
"item_category4": "pr7617245016636808",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|