|
MAKITA
Meuleuse angulaire 18V 2x5Ah
Numéro d`article ERIKS: 12972021
Article de catalogue 1: DGA506RTJ
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "angle grinder dga506rtj 18v 2x5ah 125mm - makpac",
"item_id": "gr864359864210391",
"material_number": "12972021",
"price": "449",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle grinder dga506rtj 18v 2x5ah 125mm - makpac",
"item_id": "gr864359864210391",
"material_number": "12972021",
"price": "449",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Meuleuse à batteries LXT 18V
Numéro d`article ERIKS: 12972499
Article de catalogue 1: DGA508RTJ
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "angle grinder dga508rtj lxt 18v",
"item_id": "gr8920679146992765",
"material_number": "12972499",
"price": "449",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle grinder dga508rtj lxt 18v",
"item_id": "gr8920679146992765",
"material_number": "12972499",
"price": "449",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|