|
BOSCH
Meuleuse X-LOCK GWX 18V-10 PC dans L-Boxx
Numéro d`article ERIKS: 13571027
Article de catalogue 1: 06017B0700
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "accu haakse slijpm. gwx 18v-10 pc x-lock l-boxx",
"item_id": "g2614067914652",
"material_number": "13571027",
"price": "294.57",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr2614067990844",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "accu haakse slijpm. gwx 18v-10 pc x-lock l-boxx",
"item_id": "g2614067914652",
"material_number": "13571027",
"price": "294.57",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr2614067990844",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Meuleuse X-LOCK GWX 18V-10 SC dans L-Boxx
Numéro d`article ERIKS: 13571028
Article de catalogue 1: 06017B0400
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "accu haakse slijpm. gwx 18v-10 sc x-lock l-boxx",
"item_id": "g2614067914660",
"material_number": "13571028",
"price": "326.35",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr2614067990844",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "accu haakse slijpm. gwx 18v-10 sc x-lock l-boxx",
"item_id": "g2614067914660",
"material_number": "13571028",
"price": "326.35",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr2614067990844",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|