|
MAKITA
Perceuse-viss à percussion DHP486Z 18V Body
Numéro d`article ERIKS: 14240104
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "percussion drill dhp486z 18v body",
"item_id": "g1579278046859250",
"material_number": "14240104",
"price": "205",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "percussion drill dhp486z 18v body",
"item_id": "g1579278046859250",
"material_number": "14240104",
"price": "205",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Perceuse-visseuse percussion DHP453RFX2 LXT 18V 2x3,0Ah
Numéro d`article ERIKS: 13015779
Article de catalogue 1: DHP453RFX2
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "percussion drill dhp453rfx2 lxt 18v 2x3,0ah",
"item_id": "gr69188163869",
"material_number": "13015779",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Perceuse-viss à percussion DHP484ZJ body 54Nm Makpac
Numéro d`article ERIKS: 13146177
Article de catalogue 1: DHP484ZJ
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "percussion drill dhp484zj body 54nm makpac",
"item_id": "gr69188163872",
"material_number": "13146177",
"price": "149",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "percussion drill dhp484zj body 54nm makpac",
"item_id": "gr69188163872",
"material_number": "13146177",
"price": "149",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Perceuse-viss à percussion DHP484RTJ 18V 2x5,0Ah BL1850 + DC18RC - 54Nm Makpac
Numéro d`article ERIKS: 13146176
Article de catalogue 1: DHP484RTJ
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "percussion drill dhp484rtj 18v 2x5,0ah bl1850 + dc18rc - 54nm makpac",
"item_id": "gr69188163897",
"material_number": "13146176",
"price": "399",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "percussion drill dhp484rtj 18v 2x5,0ah bl1850 + dc18rc - 54nm makpac",
"item_id": "gr69188163897",
"material_number": "13146176",
"price": "399",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|