|
BOSCH
Perceuse-Visseuse sans fil GSR 12V-15
Numéro d`article ERIKS: 12406369
Article de catalogue 1: 0 601 868 109
Article de catalogue 2: 0601868109
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cordless drill/driver gsr 12v-15",
"item_id": "gr0000000979552",
"material_number": "12406369",
"price": "189.07",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cordless drill/driver gsr 12v-15",
"item_id": "gr0000000979552",
"material_number": "12406369",
"price": "189.07",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
boorschr.mach.GSR 18V-21 excl.lader+accu
Numéro d`article ERIKS: 13570952
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "boorschr.mach.gsr 18v-21 excl.lader+accu",
"item_id": "g1579278047113298",
"material_number": "13570952",
"price": "142.99",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "boorschr.mach.gsr 18v-21 excl.lader+accu",
"item_id": "g1579278047113298",
"material_number": "13570952",
"price": "142.99",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Accu schroefboormachine GSR 18 V-21 2x GBA 18 V 2.0Ah, GAL 18V
Numéro d`article ERIKS: 13582453
Article de catalogue 1: 06019H1008
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "accu schroefboormachine gsr 18 v-21 2x gba 18 v 2.0ah, gal 18v",
"item_id": "g1579278047126169",
"material_number": "13582453",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH
Perceuses-visseuse sur batterie GSR 18V-28 Professional
Numéro d`article ERIKS: 13467485
Article de catalogue 1: 06019H4100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "battery screw augers gsr 18v-28 professional",
"item_id": "g1579278047129554",
"material_number": "13467485",
"price": "153.55",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery screw augers gsr 18v-28 professional",
"item_id": "g1579278047129554",
"material_number": "13467485",
"price": "153.55",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSCH
Perceuse-visseuse sans fil GSR 18V-60 FC L-Boxx+GFA18-M+GFA18-E+GFA18-W+GFA18-H
Numéro d`article ERIKS: 13625329
Article de catalogue 1: 06019G7103
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cordless drill-screwdriver gsr 18v-60 fc l-boxx+gfa18-m+gfa18-e+gfa18-w+gfa18-h",
"item_id": "g1579278047129807",
"material_number": "13625329",
"price": "378.6",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cordless drill-screwdriver gsr 18v-60 fc l-boxx+gfa18-m+gfa18-e+gfa18-w+gfa18-h",
"item_id": "g1579278047129807",
"material_number": "13625329",
"price": "378.6",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOSCH
GSR 18V-110 C accu-schroefboormachine L-Boxx, solo
Numéro d`article ERIKS: 14095932
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "gsr 18v-110 c accu-schroefboormachine l-boxx, solo",
"item_id": "g1579278047130428",
"material_number": "14095932",
"price": "255.31",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gsr 18v-110 c accu-schroefboormachine l-boxx, solo",
"item_id": "g1579278047130428",
"material_number": "14095932",
"price": "255.31",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOSCH
Perceuse-visseuse sur batterie GSR 18V-110 C
Numéro d`article ERIKS: 14231042
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "battery screw auger gsr 18v-110 c",
"item_id": "g1579278053341788",
"material_number": "14231042",
"price": "235.15",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery screw auger gsr 18v-110 c",
"item_id": "g1579278053341788",
"material_number": "14231042",
"price": "235.15",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BOSCH
Perceuse-Visseuse sans fil GSR 12V-15 (Sans batterie/chargeur)
Numéro d`article ERIKS: 12677212
Article de catalogue 1: 0 601 868 10D
Article de catalogue 2: 060186810D
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cordless drill/driver gsr 12v-15 (without battery/charger)",
"item_id": "gr0000001285754",
"material_number": "12677212",
"price": "107.47",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cordless drill/driver gsr 12v-15 (without battery/charger)",
"item_id": "gr0000001285754",
"material_number": "12677212",
"price": "107.47",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BOSCH
Foreuse d'angle GWB 12V-10 (2x2,0 Ah LI-Ion + lader AL1130CV)L-BOXX
Numéro d`article ERIKS: 12406368
Article de catalogue 1: 0 601 390 908
Article de catalogue 2: 0601390908
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "angle drill gwb 12v-10 (2x2,0 ah li-ion + lader al1130cv)l-boxx",
"item_id": "gr3766080261404618",
"material_number": "12406368",
"price": "214.03",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle drill gwb 12v-10 (2x2,0 ah li-ion + lader al1130cv)l-boxx",
"item_id": "gr3766080261404618",
"material_number": "12406368",
"price": "214.03",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
BOSCH
Perceuse-viss à percussion GSB 18V-60 C Sans batterie/chargeur - L-Boxx
Numéro d`article ERIKS: 13177173
Article de catalogue 1: 0 601 9G2 103
Article de catalogue 2: 06019G2103
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "percussion drill gsb 18v-60 c body without battery/charger - l-boxx",
"item_id": "gr5068226142544431",
"material_number": "13177173",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016636824",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|