|
BOSCH
Scie circulair GKS 12V-26 (sans batt./charg.) carton+L-Boxx inlay
Numéro d`article ERIKS: 12585974
Article de catalogue 1: 0 601 6A1 001
Article de catalogue 2: 06016A1001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "circular saw gks 12v-26 (without accu/charger) box+l-boxx inlay",
"item_id": "gr0000001157994",
"material_number": "12585974",
"price": "133.39",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714368",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circular saw gks 12v-26 (without accu/charger) box+l-boxx inlay",
"item_id": "gr0000001157994",
"material_number": "12585974",
"price": "133.39",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714368",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Scie circulair GKS 18V-57 G body
Numéro d`article ERIKS: 13014549
Article de catalogue 1: 0 601 6A2 101
Article de catalogue 2: 06016A2101
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "circular saw gks 18v-57 g body",
"item_id": "gr551950839772",
"material_number": "13014549",
"price": "255.31",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714368",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circular saw gks 18v-57 g body",
"item_id": "gr551950839772",
"material_number": "13014549",
"price": "255.31",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714368",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|