|
BOSCH
Scie à sabre GSA 18 V-LI C Body L-Boxx L-Boxx
Numéro d`article ERIKS: 12934867
Article de catalogue 1: 0 601 6A5 001
Article de catalogue 2: 06016A5001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sabre saw gsa 18 v-li c body l-boxx l-boxx",
"item_id": "gr0000001432375",
"material_number": "12934867",
"price": "193.87",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714353",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sabre saw gsa 18 v-li c body l-boxx l-boxx",
"item_id": "gr0000001432375",
"material_number": "12934867",
"price": "193.87",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714353",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Scie à sabre GSA 18 V-LI Body L-Boxx (body) - L-BOXX
Numéro d`article ERIKS: 12473319
Article de catalogue 1: 0 601 64J 007
Article de catalogue 2: 060164J007
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sabre saw gsa 18 v-li body l-boxx (body) - l-boxx",
"item_id": "gr3766080261404629",
"material_number": "12473319",
"price": "239.95",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714353",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sabre saw gsa 18 v-li body l-boxx (body) - l-boxx",
"item_id": "gr3766080261404629",
"material_number": "12473319",
"price": "239.95",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714353",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Scie à sabre GSA 18 V-LI C 2x5,0Ah GAL 1880 CV - L-Boxx
Numéro d`article ERIKS: 13177157
Article de catalogue 1: 0 601 6A5 002
Article de catalogue 2: 06016A5002
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sabre saw gsa 18 v-li c 2x5,0ah gal 1880 cv - l-boxx",
"item_id": "gr5068226142544456",
"material_number": "13177157",
"price": "438.67",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714353",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sabre saw gsa 18 v-li c 2x5,0ah gal 1880 cv - l-boxx",
"item_id": "gr5068226142544456",
"material_number": "13177157",
"price": "438.67",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714353",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH
Scie à sabre sans fil GSA 18 V-LI 2x5,0Ah
Numéro d`article ERIKS: 13177156
Article de catalogue 1: 0 601 64J 00B
Article de catalogue 2: 060164J00B
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "battery sabre saw gsa 18 v-li 2x5,0ah",
"item_id": "gr5068226142544468",
"material_number": "13177156",
"price": "454.03",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714353",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery sabre saw gsa 18 v-li 2x5,0ah",
"item_id": "gr5068226142544468",
"material_number": "13177156",
"price": "454.03",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714353",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSCH
Scie à sabre GSA 18V-32 + 1x S1130CF coffret
Numéro d`article ERIKS: 14010497
Article de catalogue 1: 06016A8109
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sabre saw gsa 18v-32 + 1x s1130cf box",
"item_id": "g1579278047113532",
"material_number": "14010497",
"price": "372.67",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714353",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sabre saw gsa 18v-32 + 1x s1130cf box",
"item_id": "g1579278047113532",
"material_number": "14010497",
"price": "372.67",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714353",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|