|
BOSCH
Scie sauteuse GST 18 V-LI B Body
Numéro d`article ERIKS: 12677197
Article de catalogue 1: 0 601 5A6 101
Article de catalogue 2: 06015A6101
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jig saw gst 18 v-li b body",
"item_id": "gr3766080261404492",
"material_number": "12677197",
"price": "252.05",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr69188166593",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jig saw gst 18 v-li b body",
"item_id": "gr3766080261404492",
"material_number": "12677197",
"price": "252.05",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr69188166593",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Scie sauteuse GST 18 V-LI S Body
Numéro d`article ERIKS: 12677196
Article de catalogue 1: 0 601 5A5 101
Article de catalogue 2: 06015A5101
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jig saw gst 18 v-li s body",
"item_id": "gr3766080261404551",
"material_number": "12677196",
"price": "252.06",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr69188166593",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jig saw gst 18 v-li s body",
"item_id": "gr3766080261404551",
"material_number": "12677196",
"price": "252.06",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr69188166593",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|