|
WERA
Wisselkling PH1 62iS VDE l=154mm
Numéro d`article ERIKS: 13359630
Article de catalogue 1: 05003413001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver ph1 62is vde l=154mm",
"item_id": "g17953294271566943",
"material_number": "13359630",
"price": "4.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver ph1 62is vde l=154mm",
"item_id": "g17953294271566943",
"material_number": "13359630",
"price": "4.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Lame interchangeable VDE PH1x154mm
Numéro d`article ERIKS: 23287836
Article de catalogue 1: 63550130
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "interchangeable blade vdeph1x154mm",
"item_id": "gr0000000520752",
"material_number": "23287836",
"price": "4.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeable blade vdeph1x154mm",
"item_id": "gr0000000520752",
"material_number": "23287836",
"price": "4.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Lame interchangeable VDE PH2x154mm
Numéro d`article ERIKS: 23287837
Article de catalogue 1: 63550135
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "interchangeable blade vdeph2x154mm",
"item_id": "gr0000000471442",
"material_number": "23287837",
"price": "6.12",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeable blade vdeph2x154mm",
"item_id": "gr0000000471442",
"material_number": "23287837",
"price": "6.12",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|