|
WERA
Wisselkling PZ/S#1 65iS VDE l=154mm
Numéro d`article ERIKS: 13359740
Article de catalogue 1: 05003447001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver pz/s#1 65is vde l=154mm",
"item_id": "g1579278044122874",
"material_number": "13359740",
"price": "6.05",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver pz/s#1 65is vde l=154mm",
"item_id": "g1579278044122874",
"material_number": "13359740",
"price": "6.05",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Wisselkling PZ/S#2 65iS VDE l=154mm
Numéro d`article ERIKS: 13359742
Article de catalogue 1: 05003448001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "insert screwdriver pz/s#2 65is vde",
"item_id": "g1579278044122881",
"material_number": "13359742",
"price": "8.22",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "insert screwdriver pz/s#2 65is vde",
"item_id": "g1579278044122881",
"material_number": "13359742",
"price": "8.22",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Lame interchangeable VDE PZ1x154mm
Numéro d`article ERIKS: 23287838
Article de catalogue 1: 63550140
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "interchangeable blade vdepz1x154mm",
"item_id": "gr0000000495563",
"material_number": "23287838",
"price": "5.04",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeable blade vdepz1x154mm",
"item_id": "gr0000000495563",
"material_number": "23287838",
"price": "5.04",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WERA
Lame interchangeable VDE PZ2x154mm
Numéro d`article ERIKS: 23287839
Article de catalogue 1: 63550145
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "interchangeable blade vdepz2x154mm",
"item_id": "gr0000000486106",
"material_number": "23287839",
"price": "6.93",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeable blade vdepz2x154mm",
"item_id": "gr0000000486106",
"material_number": "23287839",
"price": "6.93",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|