|
PB SWISS TOOLS
Tournevis 8400 T7x 50mm SwissGrip
Numéro d`article ERIKS: 14593376
Article de catalogue 1: 59790007
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver 8400 t7x 50mm swissgrip",
"item_id": "g1579278067988978",
"material_number": "14593376",
"price": "8.59",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000801_0056_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 8400 t7x 50mm swissgrip",
"item_id": "g1579278067988978",
"material_number": "14593376",
"price": "8.59",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000801_0056_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Tournevis 8400 T27x125mm SwissGrip
Numéro d`article ERIKS: 14593375
Article de catalogue 1: 59790027
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver 8400 t27x125mm swissgrip",
"item_id": "g1579278067988996",
"material_number": "14593375",
"price": "18.17",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000801_0056_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 8400 t27x125mm swissgrip",
"item_id": "g1579278067988996",
"material_number": "14593375",
"price": "18.17",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000801_0056_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Tournevis 8400 T9x 60mm SwissGrip
Numéro d`article ERIKS: 14593377
Article de catalogue 1: 59790009
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver 8400 t9x 60mm swissgrip",
"item_id": "g1579278067989065",
"material_number": "14593377",
"price": "9.59",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000801_0056_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 8400 t9x 60mm swissgrip",
"item_id": "g1579278067989065",
"material_number": "14593377",
"price": "9.59",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000801_0056_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|