|
ACTION
Douille à choc 1" 12-pans 32mm
Numéro d`article ERIKS: 11929335
Article de catalogue 1: DO65855032
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1" 12-point 32mm",
"item_id": "gr0000000919422",
"material_number": "11929335",
"price": "26.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891571",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1" 12-point 32mm",
"item_id": "gr0000000919422",
"material_number": "11929335",
"price": "26.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891571",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|