|
ACTION
Douille 1/2' x 25 sleeve drive L=52mm
Numéro d`article ERIKS: 11928430
Article de catalogue 1: DO60920025
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "slagdop sleeve drive 1/2" x 25",
"item_id": "g1579278047126782",
"material_number": "11928430",
"price": "19.11",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slagdop sleeve drive 1/2" x 25",
"item_id": "g1579278047126782",
"material_number": "11928430",
"price": "19.11",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ACTION
Douille 1/2' x 30 sleeve drive L=62mm
Numéro d`article ERIKS: 11928432
Article de catalogue 1: DO60920030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "slagdop sleeve drive 1/2" x 30",
"item_id": "g1579278047127063",
"material_number": "11928432",
"price": "22.58",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slagdop sleeve drive 1/2" x 30",
"item_id": "g1579278047127063",
"material_number": "11928432",
"price": "22.58",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ACTION
Douille 1/2' x 32 sleeve drive L=62mm
Numéro d`article ERIKS: 11928433
Article de catalogue 1: DO60920032
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "slagdop sleeve drive 1/2" x 32",
"item_id": "g1579278047127118",
"material_number": "11928433",
"price": "23.63",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slagdop sleeve drive 1/2" x 32",
"item_id": "g1579278047127118",
"material_number": "11928433",
"price": "23.63",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ACTION
Douille 1/2' x 27 sleeve drive L=57mm
Numéro d`article ERIKS: 11928431
Article de catalogue 1: DO60920027
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "slagdop sleeve drive 1/2" x 27",
"item_id": "g1579278047127304",
"material_number": "11928431",
"price": "19.11",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slagdop sleeve drive 1/2" x 27",
"item_id": "g1579278047127304",
"material_number": "11928431",
"price": "19.11",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ACTION
Douille à choc sleeve drive 1/2" inbus 8mm
Numéro d`article ERIKS: 11929463
Article de catalogue 1: DO68925008
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sleeve drive impact socket wrench 1/2" hex 8mm",
"item_id": "gr0000000703897",
"material_number": "11929463",
"price": "24.57",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sleeve drive impact socket wrench 1/2" hex 8mm",
"item_id": "gr0000000703897",
"material_number": "11929463",
"price": "24.57",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ACTION
Douille à choc sleeve drive 1/2" inbus 10mm
Numéro d`article ERIKS: 11929465
Article de catalogue 1: DO68925010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sleeve drive impact socket wrench 1/2" hex 10mm",
"item_id": "gr0000000701285",
"material_number": "11929465",
"price": "24.57",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sleeve drive impact socket wrench 1/2" hex 10mm",
"item_id": "gr0000000701285",
"material_number": "11929465",
"price": "24.57",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891304",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|