|
RED ROOSTER
Meuleuse d'angle 125x22mm
Numéro d`article ERIKS: 13470226
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "angle grinder 125mmx22mm",
"item_id": "g51836777488",
"material_number": "13470226",
"price": "289",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0027_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle grinder 125mmx22mm",
"item_id": "g51836777488",
"material_number": "13470226",
"price": "289",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0027_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
RRG-2144 - Meuleuse d'angle 115 x 22mm
Numéro d`article ERIKS: 13367062
Article de catalogue 1: RRG-2144
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rrg-2144 - angle grinder 115 x 22mm",
"item_id": "g51836777524",
"material_number": "13367062",
"price": "289",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0027_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rrg-2144 - angle grinder 115 x 22mm",
"item_id": "g51836777524",
"material_number": "13367062",
"price": "289",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0027_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|