|
RED ROOSTER
Meuleuse droite 7.000 rpm
Numéro d`article ERIKS: 12360303
Article de catalogue 1: RRI-3407
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "die grinder 7000 rpm",
"item_id": "gr0000000910360",
"material_number": "12360303",
"price": "1080",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 7000 rpm",
"item_id": "gr0000000910360",
"material_number": "12360303",
"price": "1080",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Meuleuse droite 30.000 rpm
Numéro d`article ERIKS: 11929829
Article de catalogue 1: RRI-3430
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "die grinder 30000 rpm",
"item_id": "gr0000000470526",
"material_number": "11929829",
"price": "625",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 30000 rpm",
"item_id": "gr0000000470526",
"material_number": "11929829",
"price": "625",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RED ROOSTER
Meuleuse droite 20.000 rpm
Numéro d`article ERIKS: 11929827
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "die grinder 20000 rpm",
"item_id": "gr0000000479649",
"material_number": "11929827",
"price": "1100",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 20000 rpm",
"item_id": "gr0000000479649",
"material_number": "11929827",
"price": "1100",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|