|
PFERD
Pince de serrage 3 mm
Numéro d`article ERIKS: 23876503
Article de catalogue 1: 4007220196359
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "collet 3 mm",
"item_id": "gr0000000728313",
"material_number": "23876503",
"price": "87.78",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0121_0004_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "collet 3 mm",
"item_id": "gr0000000728313",
"material_number": "23876503",
"price": "87.78",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0121_0004_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Pince de serrage 3 mm
Numéro d`article ERIKS: 23876514
Article de catalogue 1: 4007220212875
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "collet 3 mm",
"item_id": "gr0000000761918",
"material_number": "23876514",
"price": "54.22",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0121_0004_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "collet 3 mm",
"item_id": "gr0000000761918",
"material_number": "23876514",
"price": "54.22",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0121_0004_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Pince de serrage 6 mm
Numéro d`article ERIKS: 23876512
Article de catalogue 1: 4007220212851
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "collet 6 mm",
"item_id": "gr0000000605460",
"material_number": "23876512",
"price": "54.22",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0121_0004_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "collet 6 mm",
"item_id": "gr0000000605460",
"material_number": "23876512",
"price": "54.22",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0121_0004_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PFERD
Pince de serrage 6 mm
Numéro d`article ERIKS: 23876532
Article de catalogue 1: 4007220331262
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "collet 6 mm",
"item_id": "gr0000000741903",
"material_number": "23876532",
"price": "65.73",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0121_0004_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "collet 6 mm",
"item_id": "gr0000000741903",
"material_number": "23876532",
"price": "65.73",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0121_0004_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|