|
RED ROOSTER
Ponceuse orbitale 150mm
Numéro d`article ERIKS: 23177393
Article de catalogue 1: RRI-6150-5CV
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "150mm palm orbital sander",
"item_id": "gr0000000603912",
"material_number": "23177393",
"price": "264",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_rc0098_0004_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "150mm palm orbital sander",
"item_id": "gr0000000603912",
"material_number": "23177393",
"price": "264",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_rc0098_0004_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Ponceuse orbitale 150mm
Numéro d`article ERIKS: 11530886
Article de catalogue 1: 02900630
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "150mm palm orbital sander",
"item_id": "gr0000000667476",
"material_number": "11530886",
"price": "227",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_rc0098_0004_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "150mm palm orbital sander",
"item_id": "gr0000000667476",
"material_number": "11530886",
"price": "227",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_rc0098_0004_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RED ROOSTER
Ponceuse orbitale 150mm
Numéro d`article ERIKS: 12251185
Article de catalogue 1: RRI-T6250-5CV
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "150mm two-hand sander",
"item_id": "gr0000000632427",
"material_number": "12251185",
"price": "352",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_rc0098_0004_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "150mm two-hand sander",
"item_id": "gr0000000632427",
"material_number": "12251185",
"price": "352",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_rc0098_0004_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RED ROOSTER
Ponceuse orbitale 150mm
Numéro d`article ERIKS: 12251186
Article de catalogue 1: RRI-T6250-5NV
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "150mm two-hand sander",
"item_id": "gr0000000700367",
"material_number": "12251186",
"price": "327",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_rc0098_0004_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "150mm two-hand sander",
"item_id": "gr0000000700367",
"material_number": "12251186",
"price": "327",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_rc0098_0004_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|