FORMAT
Etau pour machines RS T 1 92mm
Numéro d`article ERIKS: 12742142
Article de catalogue 1: 38231092
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "machine vice rs size 1 92mm",
"item_id": "gr0000001364296",
"material_number": "12742142",
"price": "748.77",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine vice rs size 1 92mm",
"item_id": "gr0000001364296",
"material_number": "12742142",
"price": "748.77",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Etau pour machines RS T 2 113mm
Numéro d`article ERIKS: 12742144
Article de catalogue 1: 38232113
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "machine vice rs size 2 113mm",
"item_id": "gr0000001365411",
"material_number": "12742144",
"price": "907.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine vice rs size 2 113mm",
"item_id": "gr0000001365411",
"material_number": "12742144",
"price": "907.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Etau pour machines RS T 3 135mm
Numéro d`article ERIKS: 12742146
Article de catalogue 1: 38233135
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "machine vice rs size 3 135mm",
"item_id": "gr0000001362941",
"material_number": "12742146",
"price": "1160.18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine vice rs size 3 135mm",
"item_id": "gr0000001362941",
"material_number": "12742146",
"price": "1160.18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Etau pour machines RS T 4 160mm
Numéro d`article ERIKS: 12742148
Article de catalogue 1: 38234160
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "machine vice rs size 4 160mm",
"item_id": "gr0000001363652",
"material_number": "12742148",
"price": "1456.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine vice rs size 4 160mm",
"item_id": "gr0000001363652",
"material_number": "12742148",
"price": "1456.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}