|
AMF
Cle pour mandrin de tour 10mm carre femelle
Numéro d`article ERIKS: 23418282
Article de catalogue 1: 30600160
Article de catalogue 2: 30600160-2
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lathe chuck key 10mm female square",
"item_id": "gr0000000487424",
"material_number": "23418282",
"price": "19.67",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 10mm female square",
"item_id": "gr0000000487424",
"material_number": "23418282",
"price": "19.67",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
AMF
Cle pour mandrin de tour 14mm carre femelle
Numéro d`article ERIKS: 23418284
Article de catalogue 1: 30600315
Article de catalogue 2: 30600315-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lathe chuck key 14mm female square",
"item_id": "gr0000000468406",
"material_number": "23418284",
"price": "52.92",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 14mm female square",
"item_id": "gr0000000468406",
"material_number": "23418284",
"price": "52.92",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
AMF
Cle pour mandrin de tour 17mm carre femelle
Numéro d`article ERIKS: 23418285
Article de catalogue 1: 30600400
Article de catalogue 2: 30600400-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lathe chuck key 17mm female square",
"item_id": "gr0000000699024",
"material_number": "23418285",
"price": "72.5",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 17mm female square",
"item_id": "gr0000000699024",
"material_number": "23418285",
"price": "72.5",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
AMF
Cle pour mandrin de tour 19mm carre femelle
Numéro d`article ERIKS: 23418286
Article de catalogue 1: 30600500
Article de catalogue 2: 30600500-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lathe chuck key 19mm female square",
"item_id": "gr0000000626597",
"material_number": "23418286",
"price": "91.7",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 19mm female square",
"item_id": "gr0000000626597",
"material_number": "23418286",
"price": "91.7",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
AMF
Cle pour mandrin de tour 8mm carre femelle
Numéro d`article ERIKS: 23418280
Article de catalogue 1: 30600100
Article de catalogue 2: 30600100-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lathe chuck key 8mm female square",
"item_id": "gr0000000522282",
"material_number": "23418280",
"price": "17.01",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 8mm female square",
"item_id": "gr0000000522282",
"material_number": "23418280",
"price": "17.01",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
AMF
Cle pour mandrin de tour 9mm carre femelle
Numéro d`article ERIKS: 23418281
Article de catalogue 1: 30600125
Article de catalogue 2: 30600125-2
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lathe chuck key 9mm female square",
"item_id": "gr0000000666022",
"material_number": "23418281",
"price": "20.61",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 9mm female square",
"item_id": "gr0000000666022",
"material_number": "23418281",
"price": "20.61",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|