|
RÖHM
Jeu de 4 mors DIN6350DB 160mm
Numéro d`article ERIKS: 23418240
Article de catalogue 1: 30500160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "drilling jaw set, 4-pc. din6350db 160mm",
"item_id": "gr0000000746469",
"material_number": "23418240",
"price": "312.89",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drilling jaw set, 4-pc. din6350db 160mm",
"item_id": "gr0000000746469",
"material_number": "23418240",
"price": "312.89",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0025_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RÖHM
Jeu de 4 mors DIN6350DB 200mm
Numéro d`article ERIKS: 23418241
Article de catalogue 1: 30500200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "drilling jaw set, 4-pc. din6350db 200mm",
"item_id": "gr0000000670789",
"material_number": "23418241",
"price": "371.56",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drilling jaw set, 4-pc. din6350db 200mm",
"item_id": "gr0000000670789",
"material_number": "23418241",
"price": "371.56",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0025_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|