|
RÖHM
Jeu de pare-copeaux pour DURO pour T 315mm
Numéro d`article ERIKS: 23418426
Article de catalogue 1: 31140010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "chip prot. set for duro for sz. 315mm",
"item_id": "gr0000000673897",
"material_number": "23418426",
"price": "31.29",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0047_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chip prot. set for duro for sz. 315mm",
"item_id": "gr0000000673897",
"material_number": "23418426",
"price": "31.29",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0047_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|