|
FORMAT
Fraise à chanfreiner D25mm 45° D1 pour TCGX 163504
Numéro d`article ERIKS: 14567559
Article de catalogue 1: 29570025
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "chamf. cutter d25mm 45° z1 for tcgx 163504",
"item_id": "g1579278067600095",
"material_number": "14567559",
"price": "265.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936218677",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chamf. cutter d25mm 45° z1 for tcgx 163504",
"item_id": "g1579278067600095",
"material_number": "14567559",
"price": "265.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936218677",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Fraise à chanfreiner D45mm 45° D1 pr TCGX 163504
Numéro d`article ERIKS: 14567560
Article de catalogue 1: 29570045
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "chamf. cutter d45mm 45° z1 for tcgx 163504",
"item_id": "g1579278067599870",
"material_number": "14567560",
"price": "458",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936218677",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chamf. cutter d45mm 45° z1 for tcgx 163504",
"item_id": "g1579278067599870",
"material_number": "14567560",
"price": "458",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936218677",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|