FORMAT
Porte-outils 45 PSSNL 2020 K 12
Numéro d`article ERIKS: 12050848
Article de catalogue 1: 29695705
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "clamping holder 45deg. pssnl 2020 k 12",
"item_id": "gr0000000521972",
"material_number": "12050848",
"price": "80.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 45deg. pssnl 2020 k 12",
"item_id": "gr0000000521972",
"material_number": "12050848",
"price": "80.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0093",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Porte-outils 45 PSSNL 2525 M 12
Numéro d`article ERIKS: 12050850
Article de catalogue 1: 29695715
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "clamping holder 45deg. pssnl 2525 m 12",
"item_id": "gr0000000483923",
"material_number": "12050850",
"price": "96.2",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 45deg. pssnl 2525 m 12",
"item_id": "gr0000000483923",
"material_number": "12050850",
"price": "96.2",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0093",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Porte-outils 45 PSSNR 2020 K 12
Numéro d`article ERIKS: 12050847
Article de catalogue 1: 29695700
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "clamping holder 45deg. pssnr 2020 k 12",
"item_id": "gr0000000486946",
"material_number": "12050847",
"price": "80.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 45deg. pssnr 2020 k 12",
"item_id": "gr0000000486946",
"material_number": "12050847",
"price": "80.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0093",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Porte-outils 45 PSSNR 2525 M 12
Numéro d`article ERIKS: 12050849
Article de catalogue 1: 29695710
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "clamping holder 45deg. pssnr 2525 m 12",
"item_id": "gr0000000452199",
"material_number": "12050849",
"price": "96.2",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 45deg. pssnr 2525 m 12",
"item_id": "gr0000000452199",
"material_number": "12050849",
"price": "96.2",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0093",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}