Porte-outils 95 PCLNL 2020 K 12
Numéro d`article ERIKS: 12050814
Article de catalogue 1: 29695205
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "clamping holder 95deg. pclnl 2020 k 12",
"item_id": "gr0000000523687",
"material_number": "12050814",
"price": "79.41",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 95deg. pclnl 2020 k 12",
"item_id": "gr0000000523687",
"material_number": "12050814",
"price": "79.41",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Porte-outils 95 PCLNL 2525 M 12
Numéro d`article ERIKS: 12050815
Article de catalogue 1: 29695215
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "clamping holder 95deg. pclnl 2525 m 12",
"item_id": "gr0000000491207",
"material_number": "12050815",
"price": "94.2",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 95deg. pclnl 2525 m 12",
"item_id": "gr0000000491207",
"material_number": "12050815",
"price": "94.2",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Porte-outils 95 PCLNR 2020 K 12
Numéro d`article ERIKS: 23135748
Article de catalogue 1: 29695200
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "clamping holder 95deg. pclnr 2020 k 12",
"item_id": "gr0000000445517",
"material_number": "23135748",
"price": "79.41",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 95deg. pclnr 2020 k 12",
"item_id": "gr0000000445517",
"material_number": "23135748",
"price": "79.41",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
Porte-outils 95 PCLNR 2525 M 12
Numéro d`article ERIKS: 12032231
Article de catalogue 1: 29695210
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "clamping holder 95deg. pclnr 2525 m 12",
"item_id": "gr0000000599987",
"material_number": "12032231",
"price": "94.2",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 95deg. pclnr 2525 m 12",
"item_id": "gr0000000599987",
"material_number": "12032231",
"price": "94.2",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}