FORMAT
Porte-outils chrome 2,0-5,0 85mm
Numéro d`article ERIKS: 23105434
Article de catalogue 1: 18500001
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "too holder chrome plated 2.0-5.0 85mm",
"item_id": "gr0000000469098",
"material_number": "23105434",
"price": "10.41",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"threading",
"item_category4": "pr_ec002227_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "too holder chrome plated 2.0-5.0 85mm",
"item_id": "gr0000000469098",
"material_number": "23105434",
"price": "10.41",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"threading",
"item_category4": "pr_ec002227_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Porte-outils chrome 2,6-5,5 250mm
Numéro d`article ERIKS: 23412803
Article de catalogue 1: 18500003
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "too holder chrome plated 2.6-5.5 250mm",
"item_id": "gr0000000649784",
"material_number": "23412803",
"price": "17.15",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"threading",
"item_category4": "pr_ec002227_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "too holder chrome plated 2.6-5.5 250mm",
"item_id": "gr0000000649784",
"material_number": "23412803",
"price": "17.15",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"threading",
"item_category4": "pr_ec002227_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Porte-outils chrome 4,6-8,0 110mm
Numéro d`article ERIKS: 23412804
Article de catalogue 1: 18500005
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "too holder chrome plated 4.6-8.0 110mm",
"item_id": "gr0000000696775",
"material_number": "23412804",
"price": "12.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"threading",
"item_category4": "pr_ec002227_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "too holder chrome plated 4.6-8.0 110mm",
"item_id": "gr0000000696775",
"material_number": "23412804",
"price": "12.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"threading",
"item_category4": "pr_ec002227_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Porte-outils chrome 4,6-8,0 300mm
Numéro d`article ERIKS: 23412805
Article de catalogue 1: 18500007
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "too holder chrome plated 4.6-8.0 300mm",
"item_id": "gr0000000765723",
"material_number": "23412805",
"price": "20.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"threading",
"item_category4": "pr_ec002227_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "too holder chrome plated 4.6-8.0 300mm",
"item_id": "gr0000000765723",
"material_number": "23412805",
"price": "20.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"threading",
"item_category4": "pr_ec002227_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}