FORMAT
Fraise a graver NU carbure monobloc 60 3,0mm
Numéro d`article ERIKS: 23110645
Article de catalogue 1: 24440300
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "engraving cutter fs sc 60deg. 3.0mm",
"item_id": "gr0000000763384",
"material_number": "23110645",
"price": "37.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0413",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "engraving cutter fs sc 60deg. 3.0mm",
"item_id": "gr0000000763384",
"material_number": "23110645",
"price": "37.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0413",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Fraise a graver NU carbure monobloc 60 4,0mm
Numéro d`article ERIKS: 23110646
Article de catalogue 1: 24440400
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "engraving cutter fs sc 60deg. 4.0mm",
"item_id": "gr0000000633103",
"material_number": "23110646",
"price": "42.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0413",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "engraving cutter fs sc 60deg. 4.0mm",
"item_id": "gr0000000633103",
"material_number": "23110646",
"price": "42.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0413",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Fraise a graver NU carbure monobloc 60 6,0mm
Numéro d`article ERIKS: 23110647
Article de catalogue 1: 24440600
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "engraving cutter fs sc 60deg. 6.0mm",
"item_id": "gr0000000652853",
"material_number": "23110647",
"price": "63.96",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0413",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "engraving cutter fs sc 60deg. 6.0mm",
"item_id": "gr0000000652853",
"material_number": "23110647",
"price": "63.96",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0413",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}