|
GUHRING
Fraise a rainurer courte DIN327 M42 FIRE D3 5mm
Numéro d`article ERIKS: 12049346
Article de catalogue 1: 21560500
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "slot drill short din327 m42 fire t3 5mm",
"item_id": "gr0000000720781",
"material_number": "12049346",
"price": "22.02",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0170",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot drill short din327 m42 fire t3 5mm",
"item_id": "gr0000000720781",
"material_number": "12049346",
"price": "22.02",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0170",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GUHRING
Fraise à rainurer 3 dents FIRE 03651 DIN327 N M42 7MMZ3 e8
Numéro d`article ERIKS: 11983421
Article de catalogue 1: 03651 007.000
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "slot mill 3-fluted fire 03651 din327n m42 7mm z3 e8",
"item_id": "gr0000000649197",
"material_number": "11983421",
"price": "33.53",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0170",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 3-fluted fire 03651 din327n m42 7mm z3 e8",
"item_id": "gr0000000649197",
"material_number": "11983421",
"price": "33.53",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0170",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GUHRING
Fraise a rainurer courte DIN327 M42 FIRE D3 16mm
Numéro d`article ERIKS: 12049352
Article de catalogue 1: 21561600
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "slot drill short din327 m42 fire t3 16mm",
"item_id": "gr0000000708477",
"material_number": "12049352",
"price": "57.36",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0170",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot drill short din327 m42 fire t3 16mm",
"item_id": "gr0000000708477",
"material_number": "12049352",
"price": "57.36",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0170",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|