FORMAT
Fraise queue daronde DIN1833 HSSCo5 forme C 45 20mm
Numéro d`article ERIKS: 23110407
Article de catalogue 1: 22560200
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 20mm",
"item_id": "gr0000000644169",
"material_number": "23110407",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 20mm",
"item_id": "gr0000000644169",
"material_number": "23110407",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Fraise queue daronde DIN1833 HSSCo5 forme C 45 16mm
Numéro d`article ERIKS: 23110406
Article de catalogue 1: 22560160
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 16mm",
"item_id": "gr0000000478534",
"material_number": "23110406",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 16mm",
"item_id": "gr0000000478534",
"material_number": "23110406",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Fraise queue daronde DIN1833 HSSCo5 forme C 45 25mm
Numéro d`article ERIKS: 23110409
Article de catalogue 1: 22560250
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 25mm",
"item_id": "gr0000000500265",
"material_number": "23110409",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 25mm",
"item_id": "gr0000000500265",
"material_number": "23110409",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Fraise queue daronde DIN1833 HSSCo5 forme C 45 32mm
Numéro d`article ERIKS: 23110411
Article de catalogue 1: 22560320
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 32mm",
"item_id": "gr0000000465509",
"material_number": "23110411",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 32mm",
"item_id": "gr0000000465509",
"material_number": "23110411",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Fraise queue daronde DIN1833 HSSCo5 forme C 45 40mm
Numéro d`article ERIKS: 14568346
Article de catalogue 1: 22560400
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 40mm",
"item_id": "g1579278039566846",
"material_number": "14568346",
"price": "93.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 40mm",
"item_id": "g1579278039566846",
"material_number": "14568346",
"price": "93.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}