FORMAT
Fraise queue daronde DIN1833 HSSCo5 forme D 60 16mm
Numéro d`article ERIKS: 23110430
Article de catalogue 1: 22590160
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 16mm",
"item_id": "gr0000000538911",
"material_number": "23110430",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 16mm",
"item_id": "gr0000000538911",
"material_number": "23110430",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Fraise queue daronde DIN1833 HSSCo5 forme D 60 20mm
Numéro d`article ERIKS: 23110431
Article de catalogue 1: 22590200
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 20mm",
"item_id": "gr0000000458660",
"material_number": "23110431",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 20mm",
"item_id": "gr0000000458660",
"material_number": "23110431",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Fraise queue daronde DIN1833 HSSCo5 forme D 60 25mm
Numéro d`article ERIKS: 23110433
Article de catalogue 1: 22590250
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 25mm",
"item_id": "gr0000000519966",
"material_number": "23110433",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 25mm",
"item_id": "gr0000000519966",
"material_number": "23110433",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Fraise queue daronde DIN1833 HSSCo5 forme D 60 32mm
Numéro d`article ERIKS: 23110435
Article de catalogue 1: 22590320
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 32mm",
"item_id": "gr0000000487117",
"material_number": "23110435",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 32mm",
"item_id": "gr0000000487117",
"material_number": "23110435",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}