|
GUHRING
Fraise longue DIN 844 HSSE-PM FIRE type N 10mm
Numéro d`article ERIKS: 12049372
Article de catalogue 1: 21680100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "milling cutter lg. din844hsse-pm fire type n 10mm",
"item_id": "gr0000000673768",
"material_number": "12049372",
"price": "59.67",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0195",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "milling cutter lg. din844hsse-pm fire type n 10mm",
"item_id": "gr0000000673768",
"material_number": "12049372",
"price": "59.67",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0195",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GUHRING
Fraise longue DIN 844 HSSE-PM FIRE type N 12mm
Numéro d`article ERIKS: 12049373
Article de catalogue 1: 21680120
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "milling cutter lg. din844hsse-pm fire type n 12mm",
"item_id": "gr0000000717883",
"material_number": "12049373",
"price": "67.32",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0195",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "milling cutter lg. din844hsse-pm fire type n 12mm",
"item_id": "gr0000000717883",
"material_number": "12049373",
"price": "67.32",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0195",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|