|
BAHCO
Lame de scie sauteuse HSS 75mm - pas de denture 1mm (5 pièces)
Numéro d`article ERIKS: 23114183
Article de catalogue 1: 91-502-5P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jig saw blade hss 75mm - tooth pitch 1mm (5 pieces)",
"item_id": "gr0000000756215",
"material_number": "23114183",
"price": "9.3",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jig saw blade hss 75mm - tooth pitch 1mm (5 pieces)",
"item_id": "gr0000000756215",
"material_number": "23114183",
"price": "9.3",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Lame de scie sauteuse bimétal 75mm - pas de denture 2mm (5 pièces)
Numéro d`article ERIKS: 23114187
Article de catalogue 1: 91-612-5P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jig saw blade bimetal 75mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000717365",
"material_number": "23114187",
"price": "12.67",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jig saw blade bimetal 75mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000717365",
"material_number": "23114187",
"price": "12.67",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Lame de scie sauteuse HSS 75mm - pas de denture 2mm (5 pièces)
Numéro d`article ERIKS: 23114184
Article de catalogue 1: 91-512-5P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jig saw blade hss 75mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000449707",
"material_number": "23114184",
"price": "11.87",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jig saw blade hss 75mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000449707",
"material_number": "23114184",
"price": "11.87",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Lame de scie sauteuse HSS 75mm - pas de denture 2mm (5 pièces)
Numéro d`article ERIKS: 23114186
Article de catalogue 1: 91-522-5P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jig saw blade hss 75mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000509865",
"material_number": "23114186",
"price": "9.3",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jig saw blade hss 75mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000509865",
"material_number": "23114186",
"price": "9.3",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Lame de scie sauteuse HSS 75mm - pas de denture 2mm (5 pièces)
Numéro d`article ERIKS: 23114185
Article de catalogue 1: 91-517-5P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jig saw blade hss 75mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000602646",
"material_number": "23114185",
"price": "10.24",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jig saw blade hss 75mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000602646",
"material_number": "23114185",
"price": "10.24",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
Lame de scie sauteuse bimétal 100mm - pas de denture 2mm (5 pièces)
Numéro d`article ERIKS: 11871662
Article de catalogue 1: 91-433-5P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jig saw blade bimetal 100mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000671324",
"material_number": "11871662",
"price": "12.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jig saw blade bimetal 100mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000671324",
"material_number": "11871662",
"price": "12.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BAHCO
Lame de scie sauteuse HSS 100mm - pas de denture 2mm (5 pièces)
Numéro d`article ERIKS: 11871664
Article de catalogue 1: 91-3PM-5P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jig saw blade hss 100mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000652516",
"material_number": "11871664",
"price": "10.93",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jig saw blade hss 100mm - tooth pitch 2mm (5 pieces)",
"item_id": "gr0000000652516",
"material_number": "11871664",
"price": "10.93",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002242_0003",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|