|
BAHCO
Lame de scies sabres bimétal 90mm - 18 (10 pièces)
Numéro d`article ERIKS: 23115466
Article de catalogue 1: 3845-18-10P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "reciprocating sawblade bimetal 90mm - 18 (10 pieces)",
"item_id": "gr0000000667271",
"material_number": "23115466",
"price": "41.76",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002239_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reciprocating sawblade bimetal 90mm - 18 (10 pieces)",
"item_id": "gr0000000667271",
"material_number": "23115466",
"price": "41.76",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002239_0009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Lame de scies sabres bimétal 90mm - 24 (10 pièces)
Numéro d`article ERIKS: 23115467
Article de catalogue 1: 3845-24-10P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "reciprocating sawblade bimetal 90mm - 24 (10 pieces)",
"item_id": "gr0000000690297",
"material_number": "23115467",
"price": "41.76",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002239_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reciprocating sawblade bimetal 90mm - 24 (10 pieces)",
"item_id": "gr0000000690297",
"material_number": "23115467",
"price": "41.76",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002239_0009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Lame de scies sabres bimétal 90mm - 32 (10 pièces)
Numéro d`article ERIKS: 23115468
Article de catalogue 1: 3845-32-10P
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "reciprocating sawblade bimetal 90mm - 32 (10 pieces)",
"item_id": "gr0000000608561",
"material_number": "23115468",
"price": "41.76",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002239_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reciprocating sawblade bimetal 90mm - 32 (10 pieces)",
"item_id": "gr0000000608561",
"material_number": "23115468",
"price": "41.76",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002239_0009",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|