FORMAT
Queue porte-outils pour scies cloches 14-30mm 9,5mm
Numéro d`article ERIKS: 23114587
Article de catalogue 1: 27030005
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "mounting shaft for keyhole saws 14-30mm 9.5mm",
"item_id": "gr0000000648989",
"material_number": "23114587",
"price": "2.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec000415_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mounting shaft for keyhole saws 14-30mm 9.5mm",
"item_id": "gr0000000648989",
"material_number": "23114587",
"price": "2.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec000415_0071_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Queue porte-outils pour scies cloches 32-152mm 9,5mm
Numéro d`article ERIKS: 23114588
Article de catalogue 1: 27030010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "mounting shaft for keyhole saws 32-152mm 9.5mm",
"item_id": "gr0000000696296",
"material_number": "23114588",
"price": "4.21",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec000415_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mounting shaft for keyhole saws 32-152mm 9.5mm",
"item_id": "gr0000000696296",
"material_number": "23114588",
"price": "4.21",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec000415_0071_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Queue porte-outils pour scies cloches 32-152mm 11,1mm
Numéro d`article ERIKS: 23114589
Article de catalogue 1: 27030015
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "mounting shaft for keyhole saws 32-152mm 11.1mm",
"item_id": "gr0000000765461",
"material_number": "23114589",
"price": "5.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec000415_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mounting shaft for keyhole saws 32-152mm 11.1mm",
"item_id": "gr0000000765461",
"material_number": "23114589",
"price": "5.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec000415_0071_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}