|
SIEVERT
Brûleur cyclone dia 17mm pour Metaljet
Numéro d`article ERIKS: 23684795
Article de catalogue 1: 870701
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cycloon brander dia 17mm voor metaljet",
"item_id": "gr0000001272031",
"material_number": "23684795",
"price": "42.85",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cycloon brander dia 17mm voor metaljet",
"item_id": "gr0000001272031",
"material_number": "23684795",
"price": "42.85",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Bruleur cyclone dia.14mm
Numéro d`article ERIKS: 23684794
Article de catalogue 1: 870601
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "brander cycloon d.14mm",
"item_id": "gr0000000899668",
"material_number": "23684794",
"price": "38.27",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander cycloon d.14mm",
"item_id": "gr0000000899668",
"material_number": "23684794",
"price": "38.27",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Bruleur a air chaud dia.38mm
Numéro d`article ERIKS: 23684796
Article de catalogue 1: 870801
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "heteluchtbrander d.38",
"item_id": "gr0000000898408",
"material_number": "23684796",
"price": "71.46",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "heteluchtbrander d.38",
"item_id": "gr0000000898408",
"material_number": "23684796",
"price": "71.46",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Bruleur dard dia.15mm
Numéro d`article ERIKS: 23684792
Article de catalogue 1: 870201
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "brander puntig d.15mm",
"item_id": "gr0000000900816",
"material_number": "23684792",
"price": "32.95",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander puntig d.15mm",
"item_id": "gr0000000900816",
"material_number": "23684792",
"price": "32.95",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Bruleur standard, flamme douce et puissante d.24mm
Numéro d`article ERIKS: 23684797
Article de catalogue 1: 871001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "brander zachte vlam",
"item_id": "gr0000000900441",
"material_number": "23684797",
"price": "58.99",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander zachte vlam",
"item_id": "gr0000000900441",
"material_number": "23684797",
"price": "58.99",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SIEVERT
Bruleur standard dia.16mm
Numéro d`article ERIKS: 23684793
Article de catalogue 1: 870401
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "brander stand d.16mm",
"item_id": "gr0000000898513",
"material_number": "23684793",
"price": "32.95",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander stand d.16mm",
"item_id": "gr0000000898513",
"material_number": "23684793",
"price": "32.95",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|