|
GRUNDFOS
Ringstand DN80, 3" hose con. CI kompleet
Numéro d`article ERIKS: 23498974
Article de catalogue 1: 96102254
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "ringstand dn80 cpl.",
"item_id": "gr0000000585703",
"material_number": "23498974",
"price": "438",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0063_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ringstand dn80 cpl.",
"item_id": "gr0000000585703",
"material_number": "23498974",
"price": "438",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0063_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GRUNDFOS
Ringstand DN80, R 3" con. CI kompleet
Numéro d`article ERIKS: 23499000
Article de catalogue 1: 96102381
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "ringstand dn80 w. thread cpl.",
"item_id": "gr0000000587171",
"material_number": "23499000",
"price": "392",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0063_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ringstand dn80 w. thread cpl.",
"item_id": "gr0000000587171",
"material_number": "23499000",
"price": "392",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0063_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|