|
GRUNDFOS
Isolating valve DN100 PN10/16
Numéro d`article ERIKS: 23497942
Article de catalogue 1: 96002012
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "isolating valve dn100 pn10/16",
"item_id": "gr0000000586975",
"material_number": "23497942",
"price": "557.65",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "isolating valve dn100 pn10/16",
"item_id": "gr0000000586975",
"material_number": "23497942",
"price": "557.65",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0023_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GRUNDFOS
Non-return valve ball type 2½"
Numéro d`article ERIKS: 23497933
Article de catalogue 1: 96002003
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "non-return valve ball type 2½",
"item_id": "gr0000000583291",
"material_number": "23497933",
"price": "346.72",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "non-return valve ball type 2½",
"item_id": "gr0000000583291",
"material_number": "23497933",
"price": "346.72",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0023_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GRUNDFOS
Isolating valve DN80 PN10/16
Numéro d`article ERIKS: 23497941
Article de catalogue 1: 96002011
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "isolating valve dn80 pn10/16",
"item_id": "gr0000000581524",
"material_number": "23497941",
"price": "370.48",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "isolating valve dn80 pn10/16",
"item_id": "gr0000000581524",
"material_number": "23497941",
"price": "370.48",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0023_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GRUNDFOS
Non-return valve DN2" PN10
Numéro d`article ERIKS: 23497932
Article de catalogue 1: 96002002
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "non-return valve dn2" pn10",
"item_id": "gr0000000580929",
"material_number": "23497932",
"price": "229.43",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "non-return valve dn2" pn10",
"item_id": "gr0000000580929",
"material_number": "23497932",
"price": "229.43",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0023_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GRUNDFOS
Float switch MS1, 20m cable
Numéro d`article ERIKS: 23497997
Article de catalogue 1: 96003695
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "float switch ms1, 20m cable",
"item_id": "gr0000000579759",
"material_number": "23497997",
"price": "283.8",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "float switch ms1, 20m cable",
"item_id": "gr0000000579759",
"material_number": "23497997",
"price": "283.8",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0023_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|