|
GRUNDFOS
Auto coupling set DN80/65 CI
Numéro d`article ERIKS: 23498969
Article de catalogue 1: 96102238
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "auto coupling dn80/65 cpl.",
"item_id": "gr0000000545735",
"material_number": "23498969",
"price": "806.08",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "auto coupling dn80/65 cpl.",
"item_id": "gr0000000545735",
"material_number": "23498969",
"price": "806.08",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GRUNDFOS
Auto coupling set DN100 CI
Numéro d`article ERIKS: 23498844
Article de catalogue 1: 96090994
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "auto coupling set dn100 ci",
"item_id": "gr0000000581116",
"material_number": "23498844",
"price": "1438.3",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "auto coupling set dn100 ci",
"item_id": "gr0000000581116",
"material_number": "23498844",
"price": "1438.3",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GRUNDFOS
Auto coupling set DN80/100 CI
Numéro d`article ERIKS: 23498970
Article de catalogue 1: 96102240
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "auto coupling set dn80/100 ci",
"item_id": "gr0000000581772",
"material_number": "23498970",
"price": "1329.68",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "auto coupling set dn80/100 ci",
"item_id": "gr0000000581772",
"material_number": "23498970",
"price": "1329.68",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GRUNDFOS
Hook-up system DN40/Rp 1,5" CI kompl.
Numéro d`article ERIKS: 23498571
Article de catalogue 1: 96076089
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hook up dn40/rp1 1/2 cpl.",
"item_id": "gr0000000583190",
"material_number": "23498571",
"price": "394.68",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hook up dn40/rp1 1/2 cpl.",
"item_id": "gr0000000583190",
"material_number": "23498571",
"price": "394.68",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GRUNDFOS
Auto coupling set DN100/150 CI
Numéro d`article ERIKS: 23498971
Article de catalogue 1: 96102241
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "auto coupling set dn100/150 ci",
"item_id": "gr0000000584536",
"material_number": "23498971",
"price": "2410.15",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "auto coupling set dn100/150 ci",
"item_id": "gr0000000584536",
"material_number": "23498971",
"price": "2410.15",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GRUNDFOS
Auto coupling set DN80 CI
Numéro d`article ERIKS: 23498843
Article de catalogue 1: 96090993
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "auto coupling dn80 cpl.",
"item_id": "gr0000000585634",
"material_number": "23498843",
"price": "808.72",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "auto coupling dn80 cpl.",
"item_id": "gr0000000585634",
"material_number": "23498843",
"price": "808.72",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GRUNDFOS
Auto Coupling 2"
Numéro d`article ERIKS: 23500547
Article de catalogue 1: 96429519
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "auto coupling 2",
"item_id": "gr0000000586904",
"material_number": "23500547",
"price": "257.5",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "auto coupling 2",
"item_id": "gr0000000586904",
"material_number": "23500547",
"price": "257.5",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0060_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|