|
LOCTITE
Mélangeur carre 7,5x24 200/400ml(sac10pc
Numéro d`article ERIKS: 23570625
Article de catalogue 1: 1487439
|
Prix (Par Sachet):
0,1 Unité par emballage
|
{"addToCartPD":{
"item_name": "vierkantmeng.7,5x24 200ml+400ml(bag10pc)",
"item_id": "gr0000000856299",
"material_number": "23570625",
"price": "224.4",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0026_jlr",
"item_variant": "bg",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vierkantmeng.7,5x24 200ml+400ml(bag10pc)",
"item_id": "gr0000000856299",
"material_number": "23570625",
"price": "224.4",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0026_jlr",
"item_variant": "bg",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
Loctite 24pc éguilles ww equipm.line
Numéro d`article ERIKS: 11905225
Article de catalogue 1: 218288
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "set doseernaalden- ww equip. line (24)",
"item_id": "gr0000000863252",
"material_number": "11905225",
"price": "36.38",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "set doseernaalden- ww equip. line (24)",
"item_id": "gr0000000863252",
"material_number": "11905225",
"price": "36.38",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0026_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|