|
3M
Colle en spray 90 500ml transparent
Numéro d`article ERIKS: 23580628
Article de catalogue 1: LS90
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "adhesive spray 90 500ml transparent",
"item_id": "gr0000000859469",
"material_number": "23580628",
"price": "18.57",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0121_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adhesive spray 90 500ml transparent",
"item_id": "gr0000000859469",
"material_number": "23580628",
"price": "18.57",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0121_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|