|
E-COLL
Spray désinfectant pour installations de climatisation 250 ml
Numéro d`article ERIKS: 12970748
Article de catalogue 1: 3060.7609
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "air-conditioning system disinfection spray 250ml",
"item_id": "gr1775299279517118",
"material_number": "12970748",
"price": "11.02",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr3497498490543481",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "air-conditioning system disinfection spray 250ml",
"item_id": "gr1775299279517118",
"material_number": "12970748",
"price": "11.02",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr3497498490543481",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
E-COLL
Adaptateur pour spray désinfectant pour installations de climatisation
Numéro d`article ERIKS: 12970763
Article de catalogue 1: 3060.7610
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adapter for air-conditioning system disinfection spray",
"item_id": "gr1775299279518212",
"material_number": "12970763",
"price": "8.47",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr3497498490543481",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adapter for air-conditioning system disinfection spray",
"item_id": "gr1775299279518212",
"material_number": "12970763",
"price": "8.47",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr3497498490543481",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|